Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F96t8/49w/spx35 replacement light bulb lamp, 24PK
Mfr # F96T8/49W/SPX35 GE GENERAL ELECTRIC G.E
Zoro # G910146208
product price:Â
$
827.99
/pk of 24, $34.50/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
59 W
Bulb Shape
T8
Bulb Base Type
FA8 SINGLE PIN 8MM DIAMETER
Bulb Color Temp.
3500 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F96T8/49W/SPX35 GE GENERAL ELECTRIC G.E
- Zoro #
- G910146208
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 59 W
- Bulb Shape
- T8
- Bulb Base Type
- FA8 SINGLE PIN 8MM DIAMETER
- Bulb Color Temp.
- 3500 K
Description
Replacement for GE General Electric G.E F96t8/49w/spx35 replacement light bulb lamp 24 Pack