Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F96t8/sp30 replacement light bulb lamp, 24PK
Mfr # F96T8/SP30 GE GENERAL ELECTRIC G.E
Zoro # G910146796
product price:Â
$
514.99
/pk 24, $21.46/ea
Free Shipping & Returns
Key Features
Bulb Base Type
FA8 SINGLE PIN 8MM DIAMETER
Bulb Shape
T8
Wattage Equivalency
59 W
Bulb Color Temp.
3500 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F96T8/SP30 GE GENERAL ELECTRIC G.E
- Zoro #
- G910146796
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- FA8 SINGLE PIN 8MM DIAMETER
- Bulb Shape
- T8
- Wattage Equivalency
- 59 W
- Bulb Color Temp.
- 3500 K
Description
Replacement for GE General Electric G.E F96t8/sp30 replacement light bulb lamp 24 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.