Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F9bx/spx50 replacement light bulb lamp, 2PK
Mfr # F9BX/SPX50 GE GENERAL ELECTRIC G.E
Zoro # G510157017
product price:Â
$
39.39
/pk 2, $19.70/ea
Key Features
Bulb Color Temp.
5000 K
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Wattage Equivalency
9 W
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F9BX/SPX50 GE GENERAL ELECTRIC G.E
- Zoro #
- G510157017
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 5000 K
- Bulb Base Type
- G23 2-PIN PLASTIC CENTER
- Wattage Equivalency
- 9 W
- Bulb Shape
- T4
Description
Replacement for GE General Electric G.E F9bx/spx50 replacement light bulb lamp 2 Pack