Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Fbo-q650par36/5 replacement light bulb lamp
Mfr # FBO-Q650PAR36/5 GE GENERAL ELECTRIC G.E
Zoro # G903013463
product price:Â $33.15
/eaKey Features
Bulb Base Type
SCREW TERMINALS
Bulb Shape
PAR36
Wattage Equivalency
650
Color Temperature
3400
Voltage
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FBO-Q650PAR36/5 GE GENERAL ELECTRIC G.E
- Zoro #
- G903013463
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- SCREW TERMINALS
- Bulb Shape
- PAR36
- Wattage Equivalency
- 650
- Color Temperature
- 3400
- Voltage
- 120
- Watts
- 650
Description
Replacement for GE General Electric G.E Fbo-q650par36/5 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.