Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Fby-q1000t5/4 replacement light bulb lamp
Mfr # FBY-Q1000T5/4 GE GENERAL ELECTRIC G.E
Zoro # G803210344
product price:Â
$
59.75
/ea
Key Features
Voltage
120
Watts
1000
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T5
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBY-Q1000T5/4 GE GENERAL ELECTRIC G.E
- Zoro #
- G803210344
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120
- Watts
- 1000
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape
- T5
- Bulb Color Temp.
- 3200
Description
Replacement for GE General Electric G.E Fby-q1000t5/4 replacement light bulb lamp