Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Filter
Mfr # WLF-GE01
Zoro # G623786067
product price:Â
$
42.79
/ea
Key Features
Capacity (Gal.)
300 gal
Material
Carbon Block
Min. Pressure
40 PSI
Flow Rate
0.5 GPM
For Use With
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WLF-GE01
- Zoro #
- G623786067
- UPC #
- -
- Country of Origin
- China
Details
- Capacity (Gal.)
- 300 gal
- Material
- Carbon Block
- Min. Pressure
- 40 PSI
- Flow Rate
- 0.5 GPM
- Item
- Water Filter
- For Use With
- Universal
- Micron Rating
- 0.5 micron
- Inlet Water Temp. Range
- 33-100°F
- Max. Pressure
- 120 PSI
Description
Premium replacement refrigerator water filter compatible with GE WLF-GE01. This high-quality ILC filter reduces chlorine taste and odor, sediment, rust, and other impurities for clean, fresh-tasting water and ice. Advanced activated carbon media delivers crisp, great-tasting water, while the tool-free twist-in design makes replacing your old GE WLF-GE01 filter quick and easy. For best performance, replace every 6 months.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.