Replacement for GE General Electric G.E Fla9bx/spx27 replacement light bulb lamp, 2PK

  • Mfr # FLA9BX/SPX27 GE GENERAL ELECTRIC G.E

  • Zoro # G610156958


product price:  $41.45
/pk 2, $20.73/ea

Key Features

Voltage
110 V
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Bulb Shape
T4
Watts
9 W
Bulb Color Temp.
2700 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLA9BX/SPX27 GE GENERAL ELECTRIC G.E
Zoro #
G610156958
UPC #
-
Country of Origin
China

Details

Voltage
110 V
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Bulb Shape
T4
Watts
9 W
Bulb Color Temp.
2700 K

Description

Replacement for GE General Electric G.E Fla9bx/spx27 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.