Replacement for GE General Electric G.E Fle11/2/g25xl replacement light bulb lamp, 6PK

  • Mfr # FLE11/2/G25XL GE GENERAL ELECTRIC G.E

  • Zoro # G410186339


product price:  $249.99
/pk 6, $41.67/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Bulb Shape
G25
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
11 W
Bulb Color Temp.
2700 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLE11/2/G25XL GE GENERAL ELECTRIC G.E
Zoro #
G410186339
UPC #
-
Country of Origin
China

Details

Voltage
120 V
Bulb Shape
G25
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
11 W
Bulb Color Temp.
2700 K

Description

Replacement for GE General Electric G.E Fle11/2/g25xl replacement light bulb lamp 6 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.