Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Fle26/2/r40xl replacement light bulb lamp
Mfr # FLE26/2/R40XL GE GENERAL ELECTRIC G.E
Zoro # G802797402
product price:Â
$
44.49
/ea
Key Features
Voltage
120
Watts
23
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
R40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLE26/2/R40XL GE GENERAL ELECTRIC G.E
- Zoro #
- G802797402
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 23
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- R40
Description
Replacement for GE General Electric G.E Fle26/2/r40xl replacement light bulb lamp