Replacement for GE General Electric G.E Fmr-q600t5 replacement light bulb lamp

  • Mfr # FMR-Q600T5 GE GENERAL ELECTRIC G.E

  • Zoro # G503209167


product price:  $97.19
/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
600
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T5
Bulb Color Temp.
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMR-Q600T5 GE GENERAL ELECTRIC G.E
Zoro #
G503209167
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
600
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T5
Bulb Color Temp.
3000

Description

Replacement for GE General Electric G.E Fmr-q600t5 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.