Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Gemini replacement light bulb lamp
Mfr # GEMINI GE GENERAL ELECTRIC G.E
Zoro # G903209187
product price:Â
$
623.99
/ea
Free Shipping & Returns
Key Features
Voltage
35
Watts
300
Bulb Shape
PAR20
Bulb Color Temp.
6000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GEMINI GE GENERAL ELECTRIC G.E
- Zoro #
- G903209187
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 35
- Watts
- 300
- Bulb Shape
- PAR20
- Bulb Color Temp.
- 6000
Description
Replacement for GE General Electric G.E Gemini replacement light bulb lamp