Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E H1-70w 24V 50320-1 replacement light bulb lamp, 2PK
Mfr # H1-70W 24V (50320-1) GE GENERAL ELECTRIC G.E
Zoro # G310169494
product price:Â
$
44.29
/pk 2, $22.15/ea
Key Features
Bulb Shape
T3
Voltage
24 V
Bulb Base Type
P14.5S
Watts
70 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1-70W 24V (50320-1) GE GENERAL ELECTRIC G.E
- Zoro #
- G310169494
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T3
- Voltage
- 24 V
- Bulb Base Type
- P14.5S
- Watts
- 70 W
Description
Replacement for GE General Electric G.E H1-70w 24V 50320-1 replacement light bulb lamp 2 Pack