Replacement for GE General Electric G.E Hpl575/ll/c 120v replacement light bulb lamp

  • Mfr # HPL575/LL/C 120V GE GENERAL ELECTRIC G.E

  • Zoro # G203024060


product price:  $44.49
/ea

Key Features

Voltage
120
Watts
575
Bulb Base Type
G9.5 MEDIUM 2-PIN
Bulb Shape
T6
Bulb Color Temp.
3050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPL575/LL/C 120V GE GENERAL ELECTRIC G.E
Zoro #
G203024060
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
575
Bulb Base Type
G9.5 MEDIUM 2-PIN
Bulb Shape
T6
Bulb Color Temp.
3050

Description

Replacement for GE General Electric G.E Hpl575/ll/c 120v replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.