Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E K12/q150 120v/cl replacement light bulb lamp, 2PK
Mfr # K12/Q150 120V/CL GE GENERAL ELECTRIC G.E
Zoro # G110172991
product price:Â
$
38.95
/pk 2, $19.48/ea
Key Features
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Watts
150 W
Voltage
120 V
Bulb Shape
T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K12/Q150 120V/CL GE GENERAL ELECTRIC G.E
- Zoro #
- G110172991
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Watts
- 150 W
- Voltage
- 120 V
- Bulb Shape
- T3
Description
Replacement for GE General Electric G.E K12/q150 120v/cl replacement light bulb lamp 2 Pack