
Replacement for GE General Electric G.E Led7xdmr16-v8335 replacement light bulb lamp
Mfr # LED7XDMR16-V8335 GE GENERAL ELECTRIC G.E
Zoro # G102828448
product price: $51.35
/eaKey Features
Voltage
12
Watts
7
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Color Temperature
3000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED7XDMR16-V8335 GE GENERAL ELECTRIC G.E
Zoro #
G102828448
UPC #
-
Country of Origin
China
Details
Voltage
12
Watts
7
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Color Temperature
3000
Wattage Equivalency
7
Description
Replacement for GE General Electric G.E Led7xdmr16-v8335 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.