Replacement for GE General Electric G.E Mvr400/vbued28ho replacement light bulb lamp, 2PK

  • Mfr # MVR400/VBUED28HO GE GENERAL ELECTRIC G.E

  • Zoro # G210166388


product price:  $104.99
/pk 2, $52.50/ea
Free Shipping & Returns

Key Features

Watts
400 W
Color Temperature
4000 K
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Voltage
135 V
Bulb Shape
ED28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MVR400/VBUED28HO GE GENERAL ELECTRIC G.E
Zoro #
G210166388
UPC #
-
Country of Origin
China

Details

Watts
400 W
Color Temperature
4000 K
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Voltage
135 V
Bulb Shape
ED28

Description

Replacement for GE General Electric G.E Mvr400/vbued28ho replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.