Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Q1000t7/4cl/mp-120v replacement light bulb lamp
Mfr # Q1000T7/4CL/MP-120V GE GENERAL ELECTRIC G.E
Zoro # G603209838
product price:Â
$
78.19
/ea
Key Features
Voltage
120
Watts
1000
Bulb Base Type
P40S MOGUL PREFOCUS
Bulb Shape
T7
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q1000T7/4CL/MP-120V GE GENERAL ELECTRIC G.E
- Zoro #
- G603209838
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 1000
- Bulb Base Type
- P40S MOGUL PREFOCUS
- Bulb Shape
- T7
- Bulb Color Temp.
- 3200
Description
Replacement for GE General Electric G.E Q1000t7/4cl/mp-120v replacement light bulb lamp