Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Q1000t8/cl 115v/120v replacement light bulb lamp
Mfr # Q1000T8/CL 115V/120V GE GENERAL ELECTRIC G.E
Zoro # G903030187
product price:Â
$
58.55
/ea
Key Features
Voltage
115
Watts
1000
Bulb Base Type
GX9.5 2-PIN
Bulb Shape
T8
Bulb Color Temp.
3050
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q1000T8/CL 115V/120V GE GENERAL ELECTRIC G.E
- Zoro #
- G903030187
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 115
- Watts
- 1000
- Bulb Base Type
- GX9.5 2-PIN
- Bulb Shape
- T8
- Bulb Color Temp.
- 3050
Description
Replacement for GE General Electric G.E Q1000t8/cl 115v/120v replacement light bulb lamp