Replacement for GE General Electric G.E Q1500t4/4-120v replacement light bulb lamp

  • Mfr # Q1500T4/4-120V GE GENERAL ELECTRIC G.E

  • Zoro # G503210446


product price:  $46.65
/ea

Key Features

Voltage
120
Watts
1500
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T4
Bulb Color Temp.
3200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q1500T4/4-120V GE GENERAL ELECTRIC G.E
Zoro #
G503210446
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
1500
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T4
Bulb Color Temp.
3200

Description

Replacement for GE General Electric G.E Q1500t4/4-120v replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.