Replacement for GE General Electric G.E Q150t3/117/cl 120v replacement light bulb lamp, 2PK

  • Mfr # Q150T3/117/CL 120V GE GENERAL ELECTRIC G.E

  • Zoro # G010170509


product price:  $45.75
/pk 2, $22.88/ea

Key Features

Bulb Shape
T3
Watts
150 W
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Color Temp.
2800 K
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Q150T3/117/CL 120V GE GENERAL ELECTRIC G.E
Zoro #
G010170509
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3
Watts
150 W
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Color Temp.
2800 K
Voltage
120 V

Description

Replacement for GE General Electric G.E Q150t3/117/cl 120v replacement light bulb lamp 2 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.