Shop ILC
See all product information
Create Account
Replacement for GE GENERAL ELECTRIC G.E Q20MR16/FL-PQ3/6
Mfr # Q20MR16/FL-PQ3/6 GE GENERAL ELECTRIC G.E
Zoro # G703210505
product price:Â
$
18.59
/ea
Key Features
Voltage
12
Watts
20
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Color Temp.
2925
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q20MR16/FL-PQ3/6 GE GENERAL ELECTRIC G.E
- Zoro #
- G703210505
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 20
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Color Temp.
- 2925
Description
Light bulb for GE GENERAL ELECTRIC G.E Q20MR16/FL-PQ3/6