Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Q20mr16/sp-pq3/6-12v replacement light bulb lamp
Mfr # Q20MR16/SP-PQ3/6-12V GE GENERAL ELECTRIC G.E
Zoro # G803211853
product price:Â $16.35
/eaKey Features
Voltage
12
Watts
20
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
2950
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q20MR16/SP-PQ3/6-12V GE GENERAL ELECTRIC G.E
- Zoro #
- G803211853
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 20
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Bulb Color Temp.
- 2950
Description
Replacement for GE General Electric G.E Q20mr16/sp-pq3/6-12v replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.