Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Q300225tclec replacement light bulb lamp, 2PK
Mfr # Q300225TCLEC GE GENERAL ELECTRIC G.E
Zoro # G810178637
product price:Â
$
38.79
/pk 2, $19.40/ea
Key Features
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Color Temp.
3000 K
Watts
300 W
Bulb Shape
T3
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q300225TCLEC GE GENERAL ELECTRIC G.E
- Zoro #
- G810178637
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Color Temp.
- 3000 K
- Watts
- 300 W
- Bulb Shape
- T3
- Voltage
- 120 V
Description
Replacement for GE General Electric G.E Q300225tclec replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.