Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement For Ge General Electric G.E Q300T3Cl/Pro Light Bulb Lamp 2 Pack, 2PK

  • Mfr # Q300t3cl/pro

  • Zoro # G605262121


product price: $37.95
/pk 2, $18.98/ea

Key Features

Bulb Shape
T3
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Wattage Equivalency
300
Watts
300
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q300t3cl/pro
Zoro #
G605262121
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Wattage Equivalency
300
Watts
300
Voltage
120
Color Temperature
3000

Description

Replacement for GE General Electric G.E Q300t3cl/pro replacement Light Bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.