Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Q300w225t replacement light bulb lamp, 2PK
Mfr # Q300W225T GE GENERAL ELECTRIC G.E
Zoro # G110178764
product price:Â
$
35.55
/pk of 2, $17.78/ea
Key Features
Bulb Shape
T3
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Watts
300 W
Bulb Color Temp.
3000 K
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q300W225T GE GENERAL ELECTRIC G.E
- Zoro #
- G110178764
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T3
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Watts
- 300 W
- Bulb Color Temp.
- 3000 K
- Voltage
- 120 V
Description
Replacement for GE General Electric G.E Q300w225t replacement light bulb lamp 2 Pack