Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Q30mr16/hir/ccg35 12V replacement light bulb lamp
Mfr # Q30MR16/HIR/CCG35 12V GE GENERAL ELECTRIC G.E
Zoro # G602993325
product price:Â
$
41.99
/ea
Key Features
Voltage
12
Watts
37
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q30MR16/HIR/CCG35 12V GE GENERAL ELECTRIC G.E
- Zoro #
- G602993325
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 37
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
Description
Replacement for GE General Electric G.E Q30mr16/hir/ccg35 12V replacement light bulb lamp