Replacement for GE General Electric G.E Q35mr11/cg30 replacement light bulb lamp, 2PK

  • Mfr # Q35MR11/CG30 GE GENERAL ELECTRIC G.E

  • Zoro # G710173855


product price:  $35.55
/pk 2, $17.78/ea

Key Features

Bulb Shape
MR11
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Color Temp.
2925 K
Voltage
12 V
Watts
35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q35MR11/CG30 GE GENERAL ELECTRIC G.E
Zoro #
G710173855
UPC #
-
Country of Origin
China

Details

Bulb Shape
MR11
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Color Temp.
2925 K
Voltage
12 V
Watts
35 W

Description

Replacement for GE General Electric G.E Q35mr11/cg30 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.