
Replacement for GE General Electric G.E Q35mr11nfl30(fth-12v replacement light bulb lamp
Mfr # Q35MR11NFL30(FTH-12V GE GENERAL ELECTRIC G.E
Zoro # G403211437
product price:Â $29.95
/eaKey Features
Voltage
12
Watts
35
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11
Bulb Color Temp.
2925
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q35MR11NFL30(FTH-12V GE GENERAL ELECTRIC G.E
Zoro #
G403211437
UPC #
-
Country of Origin
China
Details
Voltage
12
Watts
35
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11
Bulb Color Temp.
2925
Description
Replacement for GE General Electric G.E Q35mr11nfl30(fth-12v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.