
Replacement for GE General Electric G.E Q35mr16/hir/c/cg55 replacement light bulb lamp
Mfr # Q35MR16/HIR/C/CG55 GE GENERAL ELECTRIC G.E
Zoro # G402993334
product price:Â $24.15
/eaKey Features
Voltage
12
Watts
37
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q35MR16/HIR/C/CG55 GE GENERAL ELECTRIC G.E
Zoro #
G402993334
UPC #
-
Country of Origin
China
Details
Voltage
12
Watts
37
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3000
Description
Replacement for GE General Electric G.E Q35mr16/hir/c/cg55 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.