Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Q35wmr11nsp12v replacement light bulb lamp
Mfr # Q35WMR11NSP12V GE GENERAL ELECTRIC G.E
Zoro # G003214579
product price:Â
$
27.99
/ea
Key Features
Voltage
12
Watts
35
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11
Bulb Color Temp.
2950
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q35WMR11NSP12V GE GENERAL ELECTRIC G.E
- Zoro #
- G003214579
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 35
- Bulb Base Type
- GZ4 GU4 2-PIN
- Bulb Shape
- MR11
- Bulb Color Temp.
- 2950
Description
Replacement for GE General Electric G.E Q35wmr11nsp12v replacement light bulb lamp