Replacement for GE General Electric G.E Q50gu10/fl/cd replacement light bulb lamp

  • Mfr # Q50GU10/FL/CD GE GENERAL ELECTRIC G.E

  • Zoro # G503210774


product price:  $37.49
/ea

Key Features

Voltage
120
Watts
50
Bulb Base Type
GU10 TWIST/LOCK
Bulb Shape
MR16
Bulb Color Temp.
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q50GU10/FL/CD GE GENERAL ELECTRIC G.E
Zoro #
G503210774
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
50
Bulb Base Type
GU10 TWIST/LOCK
Bulb Shape
MR16
Bulb Color Temp.
3000

Description

Replacement for GE General Electric G.E Q50gu10/fl/cd replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.