Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Q50mr16c/cg40-12v replacement light bulb lamp, 2PK
Mfr # Q50MR16C/CG40-12V GE GENERAL ELECTRIC G.E
Zoro # G310166769
product price:Â
$
29.79
/pk of 2, $14.90/ea
Key Features
Bulb Shape
MR16
Bulb Color Temp.
3050 K
Voltage
12 V
Watts
50 W
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q50MR16C/CG40-12V GE GENERAL ELECTRIC G.E
- Zoro #
- G310166769
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3050 K
- Voltage
- 12 V
- Watts
- 50 W
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
Description
Replacement for GE General Electric G.E Q50mr16c/cg40-12v replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.