Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Q50mr16/c/nsp15-12v replacement light bulb lamp, 2PK
Mfr # Q50MR16/C/NSP15-12V GE GENERAL ELECTRIC G.E
Zoro # G010166786
product price:Â
$
44.25
/pk 2, $22.13/ea
Key Features
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Watts
50 W
Voltage
12 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q50MR16/C/NSP15-12V GE GENERAL ELECTRIC G.E
- Zoro #
- G010166786
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Watts
- 50 W
- Voltage
- 12 V
Description
Replacement for GE General Electric G.E Q50mr16/c/nsp15-12v replacement light bulb lamp 2 Pack