Replacement for GE General Electric G.E Q50mr16/hir/cg40-12v replacement light bulb lamp, 2PK

  • Mfr # Q50MR16/HIR/CG40-12V GE GENERAL ELECTRIC G.E

  • Zoro # G110166808


product price:  $45.79
/pk 2, $22.90/ea

Key Features

Bulb Base Type
GX5.3 / GU5.3 2-PIN
Watts
50 W
Bulb Color Temp.
3000 K
Voltage
12 V
Bulb Shape
MR16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q50MR16/HIR/CG40-12V GE GENERAL ELECTRIC G.E
Zoro #
G110166808
UPC #
-
Country of Origin
China

Details

Bulb Base Type
GX5.3 / GU5.3 2-PIN
Watts
50 W
Bulb Color Temp.
3000 K
Voltage
12 V
Bulb Shape
MR16

Description

Replacement for GE General Electric G.E Q50mr16/hir/cg40-12v replacement light bulb lamp 2 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.