Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement For Generation Lighting 9721-33 Light Bulb Lamp, PK2

  • Mfr # 2PAK:WX-KW1V-8

  • Zoro # G505444634


product price: $29.85
/pk 2, $14.93/ea

Key Features

Voltage
24
Watts
10
Bulb Base Type
RIDGID LOOP
Bulb Shape
T3.25
Bulb Color Temp.
2800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PAK:WX-KW1V-8
Zoro #
G505444634
UPC #
-
Country of Origin
China

Details

Voltage
24
Watts
10
Bulb Base Type
RIDGID LOOP
Bulb Shape
T3.25
Bulb Color Temp.
2800

Description

Replacement for Generation Lighting 9721-33 replacement Light Bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.