Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Genesis Al-007-0063 replacement light bulb lamp

  • Mfr # AL-007-0063 GENESIS

  • Zoro # G503209471


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
900
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T7
Bulb Color Temp.
3250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-007-0063 GENESIS
Zoro #
G503209471
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
900
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T7
Bulb Color Temp.
3250

Description

Replacement for Genesis Al-007-0063 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.