Shop ILC
See all product information
Create Account
Replacement for Genius DJ Spiral replacement light bulb lamp
Mfr # DJ SPIRAL GENIUS
Zoro # G303214255
product price:Â
$
29.45
/ea
Key Features
Voltage
24
Watts
250
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DJ SPIRAL GENIUS
- Zoro #
- G303214255
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24
- Watts
- 250
- Bulb Base Type
- GY6.35 2-PIN ROUND PINS
- Bulb Shape
- T4
- Bulb Color Temp.
- 3200
Description
Replacement for Genius DJ Spiral replacement light bulb lamp