Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Genius LP 87 Motor Spot replacement light bulb lamp

  • Mfr # LP 87 MOTOR SPOT GENIUS

  • Zoro # G903214082


product price: $48.39
/ea

Key Features

Watts
250
Wattage Equivalency
250
Bulb Shape
MR16
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Voltage
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP 87 MOTOR SPOT GENIUS
Zoro #
G903214082
UPC #
-
Country of Origin
China

Details

Watts
250
Wattage Equivalency
250
Bulb Shape
MR16
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Voltage
24

Description

Replacement for Genius LP 87 Motor Spot replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.