Shop ILC
See all product information
Create Account
Replacement for Genius Omega 2 replacement light bulb lamp
Mfr # OMEGA 2 GENIUS
Zoro # G003031657
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Voltage
72
Bulb Base Type
G22 MEDIUM BIPOST 22MM CENTER-TO-CENTER
Bulb Shape
T8
Watts
700
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OMEGA 2 GENIUS
- Zoro #
- G003031657
- UPC #
- -
- Country of Origin
- China
- Voltage
- 72
- Bulb Base Type
- G22 MEDIUM BIPOST 22MM CENTER-TO-CENTER
- Bulb Shape
- T8
- Watts
- 700
Description
Replacement for Genius Omega 2 replacement light bulb lamp