Zoro Homepage

Replacement for Gettinge Castle 2311c replacement light bulb lamp

  • Mfr # 2311C GETTINGE CASTLE

  • Zoro # G103212413


product price: $45.19
/ea

Key Features

Voltage
120
Watts
100
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Bulb Color Temp.
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2311C GETTINGE CASTLE
Zoro #
G103212413
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
100
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Bulb Color Temp.
3000

Description

Replacement for Gettinge Castle 2311c replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.