Zoro Homepage

Replacement for Gilway / GTL / ITL L7394 replacement light bulb lamp, 2PK

  • Mfr # L7394 GILWAY / GTL / ITL

  • Zoro # G410165242


product price: $31.55
/pk 2, $15.78/ea

Key Features

Bulb Shape
T3
Voltage
6 V
Watts
20 W
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7394 GILWAY / GTL / ITL
Zoro #
G410165242
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3
Voltage
6 V
Watts
20 W
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER

Description

Replacement for Gilway / GTL / ITL L7394 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.