
Replacement for Global Equipment Supreme 300 Auto replacement light bulb lamp
Mfr # SUPREME 300 AUTO GLOBAL EQUIPMENT
Zoro # G103210242
product price: $89.59
/ea
Free Shipping & Returns
Key Features
Voltage
120
Watts
300
Bulb Base Type
G17Q 3-4-PIN BASE, CENTER POST
Bulb Shape
T10
Bulb Color Temp.
3200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUPREME 300 AUTO GLOBAL EQUIPMENT
Zoro #
G103210242
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
300
Bulb Base Type
G17Q 3-4-PIN BASE, CENTER POST
Bulb Shape
T10
Bulb Color Temp.
3200
Description
Replacement for Global Equipment Supreme 300 Auto replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.