Shop ILC
See all product information
Create Account
Replacement for Global Gnome 35716e replacement light bulb lamp
Mfr # GNOME 35716E GLOBAL
Zoro # G503210316
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Watts
300
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T8.5
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GNOME 35716E GLOBAL
- Zoro #
- G503210316
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 300
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T8.5
- Bulb Color Temp.
- 3200
Description
Replacement for Global Gnome 35716e replacement light bulb lamp