Replacement for GM / General Motors 9436789 replacement light bulb lamp, 10PK

  • Mfr # 9436789 GM / GENERAL MOTORS

  • Zoro # G510116274


product price:  $39.85
/pk 10, $3.99/ea

Key Features

Bulb Base Type
WEDGE T1.75-T2 5MM W2.1X4.9D
Voltage
14 V
Watts
1.26 W
Bulb Shape
T1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9436789 GM / GENERAL MOTORS
Zoro #
G510116274
UPC #
-
Country of Origin
China

Details

Bulb Base Type
WEDGE T1.75-T2 5MM W2.1X4.9D
Voltage
14 V
Watts
1.26 W
Bulb Shape
T1.75

Description

Replacement for GM / General Motors 9436789 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.