
Replacement for GM LIGHTING G9-35W-120V
Mfr # G9-35W-120V GM LIGHTING
Zoro # G002997855
product price: $20.89
/eaKey Features
Bulb Shape
T4
Bulb Base Type
G9 2-PIN LOOP
Wattage Equivalency
40
Watts
40
Voltage
120
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G9-35W-120V GM LIGHTING
Zoro #
G002997855
UPC #
-
Country of Origin
China
Details
Bulb Shape
T4
Bulb Base Type
G9 2-PIN LOOP
Wattage Equivalency
40
Watts
40
Voltage
120
Color Temperature
2700
Description
Replacement for GM Lighting G9-35w-120v replacement light bulb lamp 4 Pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.