Zoro Homepage

Replacement for GM LIGHTING LUMENTASK REPLACEMENT BULB

  • Mfr # LUMENTASK REPLACEMENT BULB GM LIGHTING

  • Zoro # G402997950


product price: $17.15
/ea

Key Features

Bulb Shape
T4
Bulb Base Type
G9 2-PIN LOOP
Wattage Equivalency
40
Watts
40
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUMENTASK REPLACEMENT BULB GM LIGHTING
Zoro #
G402997950
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
G9 2-PIN LOOP
Wattage Equivalency
40
Watts
40
Voltage
120
Color Temperature
2700

Description

Replacement for GM Lighting Lumentask Replacement Bulb replacement light bulb lamp 4 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.