
Replacement for Gold Manufacturing Combination 1047 replacement light bulb lamp
Mfr # COMBINATION 1047 GOLD MANUFACTURING
Zoro # G703209226
product price: $92.25
/ea
Free Shipping & Returns
Key Features
Voltage
120
Watts
1000
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T20
Bulb Color Temp.
3350
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COMBINATION 1047 GOLD MANUFACTURING
Zoro #
G703209226
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
1000
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T20
Bulb Color Temp.
3350
Description
Replacement for Gold Manufacturing Combination 1047 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.