
Replacement for Gould 884 Battery
Mfr # 884
Zoro # G805382230
product price: $31.99
/eaKey Features
Connector on Second End Details
Bare Wire
Cable Characteristic
Patch Cable
Connector on First End Details
Bare Wire
Shielding
Yes
Boot Type
Snagless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
884
Zoro #
G805382230
UPC #
-
Country of Origin
China
Dimensions
Cable Length
1000 ft
Details
Item
Network Cable
Connector on Second End Details
Bare Wire
Cable Characteristic
Patch Cable
Connector on First End Details
Bare Wire
Shielding
Yes
Boot Type
Snagless
Cable Type
Category 6
Product Color
White
Conductor
Copper
Device Supported
Network Device
American Wire Gauge
24 AWG
Description
Replacement for Gould 884 Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.