Zoro Homepage

Replacement for Gould B885 Battery

  • Mfr # B885

  • Zoro # G605382232


product price: $31.79
/ea

Key Features

Depth
12"
Features
Reinforced
Product Material
Nylon
Recycled
No
Mailer/Envelope Width
8 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B885
Zoro #
G605382232
UPC #
-
Country of Origin
China

Dimensions

Depth
12"
Mailer/Envelope Width
8 3/4"

Details

Item
Mailer
Features
Reinforced
Product Material
Nylon
Recycled
No
Mailer/Envelope Type
Document
Mailer/Envelope Classification
#2

Description

Replacement for Gould B885 Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.