Shop ILC
See all product information
Create Account
Replacement for Graf-apsco 094500 25watt replacement light bulb lamp, 4PK
Mfr # 094500 25WATT GRAF-APSCO
Zoro # G310185319
product price:Â $57.95
/pk 4, $14.49/eaKey Features
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Watts
25 W
Bulb Shape
S11
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 094500 25WATT GRAF-APSCO
- Zoro #
- G310185319
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts
- 25 W
- Bulb Shape
- S11
- Voltage
- 120 V
Description
Replacement for Graf-apsco 094500 25watt replacement light bulb lamp 4 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.